Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Orange, 3 ft.
Mfr # 9861
Zoro # G7461185
original price:
$2.14
32% off
new price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 3.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9861
- Zoro # G7461185
- UPC # 844660098614
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.0 ft |
Length | 3 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 3 ft |
Cable Diameter | 6.2 mm |
Bandwidth | 250MHz (Tested up to 550MHz) |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ24)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- ABB MS132-4.0, 3P MMP 2.5-4.0A RANGE (MS132-4.0)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (9557)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 20 ft. (4985)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 30 ft. (4993)
- MONOPRICE Ethernet Cable, Cat 6, Green, 1 ft. (2289)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 14 ft. (9800)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 1 ft. (2126)
- ENET Cat6, 28Awg, Clear Boot, Blue, 7Ft (C6-BL-SCB-7-ENC)
- Monoprice Voice & Data Patch Cords