Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Orange, 2 ft.
Mfr # 9865
Zoro # G2642459
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 2.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9865
- Zoro # G2642459
- UPC # 844660098652
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 2.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 2 ft. |
Overall Length | 2 ft |
Cable Diameter | 6.2 mm |
Bandwidth | 250MHz (Tested up to 550MHz) |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 2 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 60A (MHF362)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT622-A-SC)
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK25 (V225 3/8EZS2-25)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 230V LED+VDR M16x1.5 (7000-29161-0000000)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (2295)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- MONOPRICE Cat6 Utp Solid Cmr, Blue 500 ft. (13674)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (3427)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 30 ft. (5018)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (2125)
- MONOPRICE Ethernet Cable, Cat 6, Green, 2 ft. (3421)
- Monoprice Voice & Data Patch Cords