Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Orange, 10 ft.
Mfr # 9870
Zoro # G7631127
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9870
- Zoro # G7631127
- UPC # 844660098706
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Length | 10 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 10 ft |
Cable Diameter | 6.2 mm |
Bandwidth | 250MHz (Tested up to 550MHz) |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 10 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSD1A)
- EATON Push Button operator, 22 mm, Yellow (M22M-D-Y)
- FESTO Proximity Sensor SMEO-1-LED-230-K5-B (SMEO-1-LED-230-K5-B)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 14 ft. (2312)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 7 ft. (9838)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (9803)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 10 ft. (3392)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 3 ft. (2133)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (2328)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (9557)
- Monoprice Voice & Data Patch Cords