Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Orange, 1 ft.
Mfr # 3412
Zoro # G0806461
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 1.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 3412
- Zoro # G0806461
- UPC # 844660034124
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 1 ft. |
Overall Length | 1 ft |
Cable Diameter | 5.8 mm |
Cable Length | 1 ft |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 1 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (E18165)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- SQUARE D Molded Case Circuit Breaker, HJL Series 30A, 3 Pole, 600V AC (HJL36030M71)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 50A, 600V AC, Indicating (A6D50R)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (29442)
- MONOPRICE Ethernet Cable, Cat 6, Red, 14 ft. (9824)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 1 ft. (2293)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 1ft (5898)
- MONOPRICE Wall Plate, Cable, Recessed, 1G, Wht (3997)
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., White (8108)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (2115)
- Monoprice Voice & Data Patch Cords