Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Green, 7 ft.
Mfr # 9850
Zoro # G7524151
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9850
- Zoro # G7524151
- UPC # 710348874477
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Length | 7 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 7 ft |
Cable Diameter | 6.2 mm |
Bandwidth | 250MHz (Tested up to 550MHz) |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Wht (ODD24-IDW)
- CANTEX Elbow, 90 Degree, 1-1/2 In., 15-1/2 In. L (5121057)
- SOUTHWIRE 12 AWG 2 Conductor Twisted Submersible Pump Cable 500 ft. (55163502)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 3P (HBL7853D)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (7507)
- MONOPRICE Slim Cat6A Cable - 10Pk_ 7Ft Black (15161)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (2139)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 10 ft. (9550)
- MONOPRICE Cat6 24Awg Utp Ethernet Network Patch Cable, 7Ft Green (2140)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 5 ft. (3378)
- COMPREHENSIVE Cat 6 550 MHz Shielded Solid Black Bulk Cable 1000 ft. (CAT6SHBLK-1000)
- Monoprice Voice & Data Patch Cords