Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Green, 7 ft.
Mfr # 2303
Zoro # G1289373
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2303
- Zoro # G1289373
- UPC # 844660023036
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Length | 7 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 7 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-25)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 38A, 3PH, Remote Start, Start/Stop, 250-500V, 29-35A (AF3806P4M-4L)
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. (2310)
- MONOPRICE Cat 3, 3 Pr, Stranded, Silvr Jackt, 1000Ft (956)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (9793)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (3427)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (3443)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 10 ft. (9870)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 10 ft. (HC6Y10)
- Monoprice Voice & Data Patch Cords