Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Green, 50 ft.
Mfr # 2324
Zoro # G2264631
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2324
- Zoro # G2264631
- UPC # 710348836789
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 50 ft |
Length | 50 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 50 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 50 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Lan-Trak (PLP1CACF)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2A, 300V AC, 10kA at 300V AC (GMF-2)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4575)
- MONOPRICE Cat5E Bare Copper Cable, Gray, 3 ft. (287)
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 25 ft. (2154)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 25 ft. (9855)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 25 ft. (9862)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- Monoprice Voice & Data Patch Cords