Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Green, 5 ft.
Mfr # 3429
Zoro # G2561221
original price:
$3.79
36% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 5.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3429
- Zoro # G2561221
- UPC # 844660034292
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 5 ft. |
Overall Length | 5 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pressure Switch, 2 NC, DPST-DB, Form YY, 70 to 150 psi, Regulation between 2 thresholds Action (9013FHG12J52M1X)
- 3M Displacement Connector, 20-18 AWG, PK100 (MGC(100/JUG))
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR1EG33NV1XX)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 10 ft. (9870)
- MONOPRICE Cat 3, 3 Pr, Stranded, Silvr Jackt, 1000Ft (956)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 5 ft. (3428)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 14 ft. (2147)
- MONOPRICE Ethernet Cable, Cat 6, Red, 25 ft. (2318)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 2 ft. (3425)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-07)
- Monoprice Voice & Data Patch Cords