Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Green, 2 ft.
Mfr # 3421
Zoro # G1314957
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 2.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3421
- Zoro # G1314957
- UPC # 844660034216
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 2.0 ft |
Length | 2 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 2 ft |
Cable Diameter | 5.8 mm |
Cable Length | 2 ft |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 2 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- BEST Weather Cover, For 21B Series Padlocks (21BWC)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Red (WL-SW-025-50-RD)
- SOUTHWIRE Telephone Test Set, Pulse Dialing Method (B600)
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (2288)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 5 ft. (3375)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (9819)
- MONOPRICE Slim Cat6A Cable - 10Pk_ 7Ft Black (15161)
- MONOPRICE Cat5E 24AWG Utp D Cable, 14 ft.Blue (11247)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- GORILLA GLUE 16OZ WHT Patch And Seal (105343)
- Monoprice Voice & Data Patch Cords