Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Green, 100 ft.
Mfr # 9859
Zoro # G7559921
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9859
- Zoro # G7559921
- UPC # 844660098591
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 100 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 100 ft. |
Overall Length | 100 ft |
Cable Diameter | 6.2 mm |
Bandwidth | 250MHz (Tested up to 550MHz) |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 100 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50D0875B)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 72 A, Reversing: No (XTCE072D00C)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 3-1/2A, 600V AC, Indicating (AJT3-1/2N)
- MONOPRICE Cat6A Ethernet Patch Cable - Snagless RJ45_ 550Mhz_ STP_ Pure Bare Cop (24311)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 50 ft. (9802)
- MONOPRICE Cat6 Rj, 45 Toolless 180, D Keystone, White (15656)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 2 ft.Blue (11303)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (9546)
- MONOPRICE A/V Cable, 3.5mm M/F Ext Cble, Blk, 25ft (5591)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-020-BL-UP)
- Monoprice Voice & Data Patch Cords