Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Green, 1 ft.
Mfr # 9846
Zoro # G7559526
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 1.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 9846
- Zoro # G7559526
- UPC # 844660098461
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1.0 ft |
Length | 1 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 1 ft |
Cable Diameter | 6.2 mm |
Bandwidth | 250MHz (Tested up to 550MHz) |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 1 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distribution Block 600V 175A (9080LBC362104)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1102-0AB30-1FA0)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- HUBBELL Wall Swtch, 2-Pol, 20A, SS, Barrl Key Lockng (HBL1222RKL)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 7 ft. (2143)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 3 ft. (2298)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 50 ft. (9802)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 10 ft. (3385)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (2329)
- MONOPRICE A/V Cable, 3.5mm M/F Ext Cble, Blk, 25ft (5591)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (2125)
- Monoprice Voice & Data Patch Cords