Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Green, 1 ft.
Mfr # 2289
Zoro # G2931941
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 1.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 2289
- Zoro # G2931941
- UPC # 844660022893
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1.0 ft |
Length | 1 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 1 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 1 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148687)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK25 (EV14-10LFB-Q)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 7 ft. (2143)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 7 ft. (2140)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34240)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 10 ft. (3384)
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- BLACK BOX Fiber Patch Cable 5M Sm 9 Micron Sc To S (FOSM-005M-SCSC)
- Monoprice Voice & Data Patch Cords