Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Gray, 7 ft.
Mfr # 9798
Zoro # G0100619
original price:
$2.85
16% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9798
- Zoro # G0100619
- UPC # 844660097983
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 7 ft. |
Overall Length | 7 ft |
Cable Diameter | 6.2 mm |
Bandwidth | 250MHz (Tested up to 550MHz) |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE4)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' UV Black Cable Tie Mounting Base, 100PK (DT75SB)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, White, PK100 (DCC-6W)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB1X1BKA-C)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 1 ft.Black (11260)
- MONOPRICE Cat5E Utp Network Cable, 100 ft.Black (11221)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 100 ft. (2165)
- MONOPRICE Cat6 Utp Solid Cmr, Blue 500 ft. (13674)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 0.5 ft. (9844)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 1 ft. (2127)
- BELKIN CAT6 patch cable RJ45M/RJ45M 1ft blue (A3L980-01-BLU-S)
- Monoprice Voice & Data Patch Cords