Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Gray, 5 ft.
Mfr # 3428
Zoro # G1892825
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 5.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3428
- Zoro # G1892825
- UPC # 844660034285
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5.0 ft |
Length | 5 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 5 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X225-O/B)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- TORK Spring-Wound Timer, Range 0 to 60 min., Knob: Plastic (C560MH)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 2 ft. (3364)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 1ft (5898)
- MONOPRICE Slim Cat6A Cable, PK10, 7 ft.Blue (15162)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (29441)
- MONOPRICE Cat6 Utp Solid Cmr, Blue 500 ft. (13674)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (7507)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 15ft (N201-015-BL)
- Monoprice Voice & Data Patch Cords