Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Gray, 25 ft.
Mfr # 2315
Zoro # G0667983
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2315
- Zoro # G0667983
- UPC # 844660023159
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 25 ft |
Length | 25 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 25 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 25 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-1/0-EC)
- SQUARE D Fuse Clip, 120/240VAC, 30A (RFK03L)
- OMRON Proximity Sensor, Capacitive, 30mm, PNP, NO (E2K-X15MF1)
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 5 ft. (9548)
- MONOPRICE A/V Cable, 3.5mm M/F Ext Cble, Blk, 15ft (5589)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 0.5 ft. (9844)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 5 ft.Black (11352)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34222)
- MONOPRICE Ethernet Cable, Cat 6, Red, 3 ft. (2297)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Blue (AT1620-BU)
- Monoprice Voice & Data Patch Cords