Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Blue, 5 ft.
Mfr # 3427
Zoro # G1198635
original price:
$4.12
22% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 5.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 3427
- Zoro # G1198635
- UPC # 844660034278
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5.0 ft |
Length | 5 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 5 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- ITT CANNON CAB 24C 2416 PIN RECP (CA3102E2428PB)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (873)
- MONOPRICE Wall Plate, Recessed Power, White (4006)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- MONOPRICE Ethernet Cable, Cat 6, Green, 2 ft. (3421)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (9839)
- MONOPRICE Ethernet Cable, Cat 6, Red, 25 ft. (2318)
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (3438)
- SWE-TECH 3C Cat6 Waterproof Outdoor Ethernet Patch Cable With Cap, POE Compliant, 200 foot (FWT10X8-722200)
- Monoprice Voice & Data Patch Cords