Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Black, 1 ft.
Mfr # 9795
Zoro # G7554136
original price:
$1.99
15% off
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 1.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 9795
- Zoro # G7554136
- UPC # 844660097952
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 1 ft. |
Overall Length | 1 ft |
Cable Diameter | 6.2 mm |
Bandwidth | 250MHz (Tested up to 550MHz) |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 1 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, GR (9001KP38LGG9)
- TAYMAC Emt Lb Assembly, 2" (EALB200)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20LA)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 1 ft. (2126)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 14 ft. (3415)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31377)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 7 ft. (9852)
- MONOPRICE Slim Cat6A Cable - 10Pk_ 5Ft White (15160)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- FASTTRACK 14 ft CAT5e Snagless Patch Cable Black (FA131358)
- Monoprice Voice & Data Patch Cords