Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Yellow, 75 ft.
Mfr # 5007
Zoro # G2534314
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 5007
- Zoro # G2534314
- UPC # 00844660050070
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 75 ft |
Length | 75 Ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 75 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 75 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 1 Pole, 120/240V AC (CHF130)
- MERSEN Power Distribution Block, 1 Poles, 890 to 1090A Amp Range, 1000V AC/DC Volt Rating (MPDB69561)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 2A, 500V AC, 50kA at 500V AC (2D27Q)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (9787)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31377)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 5 ft. (3378)
- MONOPRICE Cat6Aftp 180 deg Diecast Shield Keystone (15680)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31313)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (2292)
- HPE ARUBA Aruba 270 Series Outdoor AP Sh, JW053A (JW053A)
- Monoprice Voice & Data Patch Cords