Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, White, 100 ft.
Mfr # 148
Zoro # G0820915
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 148
- Zoro # G0820915
- UPC # 844660001485
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 100 ft |
Length | 100 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 100 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 100 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec (LR3D08)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- SQUARE D Solid neutral assembly, Heavy duty safety switches, 1200A, series E4 (H1200SNE4)
- COMMSCOPE Replacement for Commscope Ugbkit-0210 (UGBKIT-0210 COMMSCOPE)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 7 ft. (2140)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 3 ft. (2133)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (2115)
- MONOPRICE Cat6 Utp Network Cable, 75 ft.Blue (11374)
- MONOPRICE Ethernet Cable, Cat 6, Green, 100 ft. (9859)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Blue (AT1550EV-BU)
- Monoprice Voice & Data Patch Cords