Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Red, 5 ft.
Mfr # 3381
Zoro # G2602257
original price:
$3.43
47% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 5.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3381
- Zoro # G2602257
- UPC # 00844660033813
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5.0 ft |
Length | 5 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 5 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Red, Overall Length 5 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 100 ft. (147)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 2 ft. (9812)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 2 ft. (3425)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 5ft (5900)
- MONOPRICE Cat5E Stp Ethernet, 15 ft.Gray (6989)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 1 ft. (2291)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (9835)
- Monoprice Voice & Data Patch Cords