Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Red, 3 ft.
Mfr # 2134
Zoro # G1596743
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 3.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2134
- Zoro # G1596743
- UPC # 710348835720
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.0 ft |
Length | 3 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 3 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Red, Overall Length 3 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- KABLE KONTROL Aluminum Cable Clamps - 1/4" Dia - Rubber Insulated - 100 Pcs (CC-5012-C)
- FLEX-STRUT Stud Nut, 1/4" x 1-1/8" (FS-1/4-2SN E/G)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6534)
- MONOPRICE Cat6 24Awg Utp Ethernet Network Patch Cable, 7Ft Green (2140)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 3 ft. (9790)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (9791)
- MONOPRICE Ethernet Cable, Cat 5e, White, 100 ft. (148)
- MONOPRICE Ethernet Cable, Cat 6, White, 100 ft. (2333)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 7 ft. (2144)
- SWE-TECH 3C Cat6 Waterproof Outdoor Ethernet Patch Cable With Cap, POE Compliant, 200 foot (FWT10X8-722200)
- Monoprice Voice & Data Patch Cords