Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Purple, 7 ft.
Mfr # 2144
Zoro # G0638583
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 2144
- Zoro # G0638583
- UPC # 844660021445
- Country of Origin Multiple
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Length | 7 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 7 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 7 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA-568-C.2, E164469, EN 50288-3-2, IEC 60332-1-2, ISO/IEC 11801 ED.2, RoHS Compliant, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25, Max. Voltage: 600V (164207-025)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412241608C)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6362)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WK3)
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- MONOPRICE Ethernet Cable, Cat 6, White, 7 ft. (2306)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36216)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 14 ft. (2145)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (3442)
- MONOPRICE Ethernet Cable, Cat 6, Black, 2 ft. (9804)
- Monoprice Voice & Data Patch Cords