Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Purple, 50 ft.
Mfr # 2163
Zoro # G1244503
original price:
$12.91
15% off
new price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2163
- Zoro # G1244503
- UPC # 844660021636
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 50 ft |
Length | 50 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 50 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 50 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70P Series, 150A, Fast-Acting, 700V AC, Bolt-On (A70P150-4TA)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB37CG-TB)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P2GY)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (LC1K0910U7)
- MONOPRICE Cat5E Utp Solid Cmr, Blue 500 ft. (13678)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36210)
- MONOPRICE Ethernet Cable, Cat 6, White, 50 ft. (9818)
- MONOPRICE Ethernet Cable, Cat 6, Black, 14 ft. (9823)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31313)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (2329)
- SWE-TECH 3C Plenum Cat6 Bulk Cable, Yellow, Solid, UTP, CMP, 23 AWG, Pullbox, UL listed, 1000ft (FWT11X8-081TH)
- Monoprice Voice & Data Patch Cords