Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Purple, 3 ft.
Mfr # 2137
Zoro # G1365174
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 3.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2137
- Zoro # G1365174
- UPC # 844660021377
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 3 ft. |
Overall Length | 3 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 3 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTOW (4GAA9)
- LEVITON Grounding Plug 20A 3Wire (620PA-000)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQR)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 7 ft. (2305)
- MONOPRICE Ethernet Cable, Cat 6, Green, 25 ft. (9854)
- MONOPRICE Ethernet Cable, Cat 6, White, 7 ft. (2306)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 1 ft. (2127)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 14 ft. (2312)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 25 ft. (9862)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, White (N238-025-WH)
- Monoprice Voice & Data Patch Cords