Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Orange, 7 ft.
Mfr # 2143
Zoro # G2064237
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2143
- Zoro # G2064237
- UPC # 844660021438
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Length | 7 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 7 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 7 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2661)
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYM-75AL)
- GENERAC Maintenance Kit, 7kW PowerPact, 426cc Kit (6806)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 25 ft. (9862)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 7 ft. (2142)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (9547)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (9827)
- MONOPRICE Ethernet Cable, Cat 5e, White, 100 ft. (148)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- ENET Cat6, 28Awg, Clear Boot, Blue, 6In (C6-BL-SCB-6IN-ENC)
- Monoprice Voice & Data Patch Cords