Monoprice

Ethernet Cable, Cat 5e, Green, 10 ft. (Discontinued)


This Product is Discontinued
Shop for all Voice & Data Patch Cords

Key Features

  • Category - Data Cable 5e
  • Connector Type - Patch Cord RJ45, RJ45
  • Boot Type - Data cable Booted, Booted
  • Shielded Unshielded
  • Length - Patch Cord 10 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length - Patch Cord 10 ft
Conductor Size - Data Cable 24 AWG
Length 10 ft.
Overall Length 10 ft

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 10 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.