Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Green, 1 ft.
Mfr # 2126
Zoro # G1283861
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 1.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2126
- Zoro # G1283861
- UPC # 844660021261
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1.0 ft |
Length | 1 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 1 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 1 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever (XB5AD21)
- ZORO SELECT Solid Core Current Transformer, 0 to 500A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G466)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Washer, 25PK (RW76)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (4974)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 50 ft. (2163)
- MONOPRICE Ethernet Cable, Cat 6, White, 2 ft. (4113)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 3 ft. (9796)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 50 ft. (2158)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 1ft (5898)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (9801)
- Monoprice Voice & Data Patch Cords