Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Gray, 50 ft.
Mfr # 2157
Zoro # G2436996
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 50 ft
Product Information
- Brand Monoprice
- MFR # 2157
- Zoro # G2436996
- UPC # 844660021575
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 50 ft |
Length | 50 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 50 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 50 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Replacement Blade Kit, Nylon Insert (DCT-BLD)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-2)
- MERSEN Forklift Limiter Fuse, CNL Series, 40A, Time-Delay, 80V AC, Bolt-On (CNL40)
- OMRON Relay Accessory, Square, 8 Pins, 10 A (PYFZ-08-E)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 14 ft. (2116)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34211)
- MONOPRICE Cat5E Bare Copper Cable, Gray, 3 ft. (287)
- MONOPRICE Cat6 Utp Cable, 1 ft.Blue (11272)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (9791)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-910BL)
- Monoprice Voice & Data Patch Cords