Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Black, 7 ft.
Mfr # 9549
Zoro # G5212882
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9549
- Zoro # G5212882
- UPC # 844660095491
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Length | 7 ft. |
Conductor Size - Data Cable | 30 AWG |
Overall Length | 7 ft |
Description
Voice and Data Patch Cord, Cable Shape Flat, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 7 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNP9)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EJX)
- NVENT CADDY Cable Stud Clip, Spring Steel (449)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 50 ft. (2157)
- MONOPRICE Cat5E Stp Ethernet, 15 ft.Gray (6989)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31329)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 25 ft. (2315)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (2118)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 14 ft. (9551)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 20 ft. (HC6BK20)
- Monoprice Voice & Data Patch Cords