Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Black, 7 ft.
Mfr # 2139
Zoro # G1840255
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 2139
- Zoro # G1840255
- UPC # 844660021391
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 7 ft. |
Overall Length | 7 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 7 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Green, 5 ft. (9866)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MSCL-OP153M-IV)
- HONEYWELL Toggle Switch, DPST, 4 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (2TL1-2)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31329)
- MONOPRICE Slim Cat6A Cable - 10Pk_ 5Ft White (15160)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (3413)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (2328)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (3443)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (3426)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 15ft (N201-015-GN)
- Monoprice Voice & Data Patch Cords