Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Black, 50 ft.
Mfr # 9555
Zoro # G5212916
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9555
- Zoro # G5212916
- UPC # 710348872008
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 50 ft |
Length | 50 ft. |
Conductor Size - Data Cable | 30 AWG |
Overall Length | 50 ft |
Description
Voice and Data Patch Cord, Cable Shape Flat, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 50 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- SIEMENS Analog Input Module 6ES73317PF010AB0 (6ES7331-7PF01-0AB0)
- POWER FIRST 22-16 AWG Non-Insulated Pin Terminal PK100 (5UGP6)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-70)
- MONOPRICE Cat6 24Awg Utp Ethernet Network Patch Cable, 7Ft Green (2140)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 14 ft. (2145)
- MONOPRICE Ethernet Cable, Cat 6, Green, 3 ft. (2296)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (2118)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (9839)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 14 ft. (9792)
- MONOPRICE Ethernet Cable, Cat 6, Black, 10 ft. (3435)
- Monoprice Voice & Data Patch Cords