Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Black, 3 ft.
Mfr # 2132
Zoro # G2831796
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 3.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2132
- Zoro # G2831796
- UPC # 646791370375
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.0 ft |
Length | 3 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 3 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 3 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 24VAC (788XCXRC1-24A)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 600VAC (HBL69W77)
- CANTEX Elbow, 90 Degree, 24" Radius, 2 In., PVC (5133836)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (2125)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36211)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (9819)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- MONOPRICE Ethernet Cable, Cat 5e, White, 7 ft. (136)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Grey (AT1610-GY)
- Monoprice Voice & Data Patch Cords