Shop All Extension Cords
Monoprice
Essentials USB Type-C to USB Type-A Female 3.1 Gen 1 Extension Cable -
Mfr # 24288
Zoro # G1696329
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 24288
- Zoro # G1696329
- UPC # 889028054185
- Country of Origin China
- Category Extension Cords
Description
Connect standard USB Type-A equipped devices and peripherals; such as flash drives; keyboards; mice; etc. to devices equipped with the new USB-C® connector. This USB 3.1 Gen 1 compatible cable features a USB Type-C® connector on one end and a legacy female Type-A connector on the other end. It can deliver up to 3 amps of charging power and has 5 Gbps data bandwidth. Fast Charging SuperSpeed Reversible Design Fast Charging: The cable can deliver up to 3 amps of charging power; providing for fast charging of phones; tablets; and other mobile devices.SuperSpeed: Transfer music; photos; video; or data to and from a USB-C® equipped laptop at speeds up to 5 Gbps.Reversible Design: The reversible Type-C® connector is always properly oriented; eliminating a common source of frustration from trying to plug in improperly oriented Type-A connectors. Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Select Series Type Select Series2.0 USB-C to USB-C Select Series3.1 USB-C to USB-C Gen 1 Select Series3.1 USB-C to USB-C Gen 2 Select Series2.0 USB-C to USB Type-A Select Series3.1 USB-C to USB Type-A Gen 2 Select Series3.1 USB-C to USB Type-A Female Gen 1Available Colors Connector Type USB-C® USB-C USB-C USB-C USB-C USB-C USB-C USB Type-A USB-C USB Type-A USB-C USB Type-A FemaleUsed For Tablets; Phones; USB-C Chargers; Game Systems USB-C Laptops; USB-C Chargers; Game Systems USB-C Laptops; USB-C Chargers; Game Systems Laptops; Desktops; USB-C Chargers; Power Banks Laptops; Desktops; USB-C Chargers; Power Banks Keyboards; USB Flash Drives; Mice; Smart PhonesData Transfer RateHigh-Speed USB 2.0480 MbpsSuperSpeed USB 3.15 GbpsSuperSpeed+ USB 3.110 GbpsHigh-Speed USB 2.0480 MbpsSuperSpeed+ USB 3.110 GbpsSuperSpeed USB 3.15 GbpsMaximum Power3 Amps / 5 Amps3 Amps5 Amps3 Amps3 Amps3 AmpsAvailable Lengths1.6 ft (0.5m) 3.3 ft (1m) 6.6 ft (2m) 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Enclosure, Metal, Universal Mount (50-1289)
- MERSEN Fuse, RK5 Class, Time Delay, 400A, 250V AC, Nonindicating (TR400R)
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- IDEAL Push In Connector, 4 Port, Yellow, PK5000 (30-1634)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S (41095)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x IEC 60320 C13_ 18AWG_ 10A_ SJT_ (27314)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- MONOPRICE Heavy Duty Extension Cord - Locking NEMA L5-20P to NEMA L5-20R_ 12AWG_ (35065)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (6451)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x NEMA 5-15R_ 16AWG_ 13A_ SJT_ Bl (41088)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000X)
- Monoprice Extension Cords