Shop All Stereo & Optical Audio Cables
Monoprice
Entegrade Series 1000FT Cat6A Plus 650MHz F/UTP Solid_ Flame-Retardant
Mfr # 30662
Zoro # G2017796
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 30662
- Zoro # G2017796
- UPC # 889028073681
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Avoid having excess Ethernet cable lying around by building your own cables to the exact length needed using this Bulk Ethernet Copper Cable from Monoprice! Features: Foiled Unshielded Twisted Pair (F/UTP) Category 6A Plus Ethernet cable 23AWG solid; pure bare copper conductors CMR (Riser) fire safety rating 650MHz bandwidth 1000 foot roll Monoprice Ethernet cables are made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL® Code 444 and National Electrical Code® TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables. Support Files: Specification Sheet (Apr 20; 2018) MonopriceTM; EntegradeTM; and all Monoprice logos are trademarks of Monoprice Inc. UL® and the UL logo are registered trademarks of UL LLC. NEC® and National Electrical Code® are registered trademarks of the National Fire Protection Association. ANSI®; the ANSI logo; and numerous other identifiers containing "ANSI" are registered trademarks; service marks; and accreditation marks of the American National Standards Institute (ANSI). CSA® is a registered trademark of the CSA Group. Updated Apr 28; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Battery Replacement for Generac XG8000 Portable Generators (ML9-12NB15)
- HUBBELL Hubbell HXJ6OW Nextspeeda Category 6 Jack; Universal; Office White (HXJ6OW)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for DR Field and Brush Mower (ML18-1221141282)
- MIGHTY MAX BATTERY 12V 8AH SLA Replaces UB1280 NP8.5-12 PS-1280 GP1280 12V BP8-12 6 Pack (ML8-12MP61113)
- MONOPRICE Db 9 M/F Molded Cable 3 ft. (4880)
- MONOPRICE A/V Cable, Optical Toslink, 35ft (2832)
- MONOPRICE Audio Cable, 3.5mm, M/M, 50 Ft (647)
- MONOPRICE A/V Cable, 2 RCA M/M, 35ft (2867)
- MONOPRICE Coaxa/V Rca, Rg6/U 75Ohm 12 ft. (2682)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., Black (3031)
- HOSA TECHNOLOGY INC HOSA TECHNOLOGY PLG025S .25 in. TRS Connector (PLG025S)
- Monoprice Stereo & Optical Audio Cables