Shop All Power Cables
Monoprice
England Power Cord Cable, 6 ft.
Mfr # 7691
Zoro # G8791898
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 6 ft.
- Jacket Color Black
- Color Black
- Voltage Rating 250 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7691
- Zoro # G8791898
- UPC # 844660076919
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 6 ft. |
Details
Item | Power Supply Cord |
Jacket Color | Black |
Color | Black |
Voltage Rating | 250 V AC |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R203240)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1-1/4” Inch Diameter – 50’ Feet Long – Black (FRPPWL1.25)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3 D (G1.5X3LG6-A)
- RITTAL 316L Stainless Steel Sloped Enclosure, 14 in H, 9 in W, 6 in D, NEAM 4X, Hinged (1302600)
- MONOPRICE European Power Cord Cable, 6 ft. (7692)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 10A (20PX01ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 15A (20PX11ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A (20PW99ID)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FR, 4/0 (61425SCR)
- Monoprice Power Cables