Shop All Speaker Stands & Mounts
Monoprice
Elements 28 inch Speaker Stand with Cable Management (Pair)
Mfr # 39494
Zoro # G1703514
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 39494
- Zoro # G1703514
- UPC # 889028136690
- Country of Origin China
- Category Speaker Stands & Mounts
Description
The Elements speaker stand series from Monoprice will complement your room decor while also improving the sound of your bookshelf speakers.Each stand features a strong tempered glass base with floor spikes for added stability; an MDF wood veneer for a touch of elegant design; and a strap to secure the speaker to the stand for extra security in case it gets bumped. Each stand supports up to 22 lbs. (10 kg) weight and are 28" (730mm) tall. The lower glass plate is 0.33" (8mm) thick and measures 7.9" x 7.9" (200 x 200 mm); while the lower plate is 0.24" (6mm) thick and measures 9.8" x 9.8" (250 x 250 mm). Each order includes two (2) speaker stands. Support Files: User's Manual (Nov 25; 2019) Updated Nov 25; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Msi, Prestige 14 Evo A11Mo-026Us Battery (PRESTIGE 14 EVO A11MO-026US BATTERY)
- SABRENT USB 3.0 Lay Flat Enclosure Station (EC-DFLT)
- ADVANTECH Etn Unmanaged Switch 8 Copper, 1 Multi-Mode Lc (BB-ESW108-A)
- ILC Replacement for Sanyo Plc-xu60 Lamp & Housing (PLC-XU60 LAMP & HOUSING SANYO)
- MONOPRICE Glass Floor Speaker Stands, Blk, PR (12281)
- MONOPRICE Speaker Wall Mntg Bracket Max 10 lb., PR (3013)
- MONOPRICE Adjustable Height 5 lb. Capacity Speaker Stands (Pair)_ Silver (3021)
- MONOPRICE Adjustable 22 lb. Capacity Speaker Wall Mount Brackets (Pair) Black (39488)
- LOWELL Rec Backbox for 8inSp (P68XA-6)
- LOWELL Surf Backbox for ClkSpk (SE1275)
- LOWELL Plastic Backbox for 8inSp (8PSBX)
- Monoprice Speaker Stands & Mounts