Shop All HDMI Cables
Monoprice
DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami
Mfr # 39511
Zoro # G1720646
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 39511
- Zoro # G1720646
- UPC # 889028136928
- Country of Origin China
- Category HDMI Cables
Description
DynamicViewTM Ultra 8K Premium High Speed HDMI® Cables are the next generation of HDMI cables. Supporting resolutions up to 8K@60Hz and 48Gbps bandwidth; this future proofed cable just might be the last HDMI cable you'll ever need. DynamicView Ultra 8K enables 8K and 4K with higher refresh rates; meaning sharper high speed content. DynamicView supports Dynamic HDR; meaning content will be able to take advantage of HDR's expanded contrast ranges; brightness levels; and heightened levels of detail; optimized on a scene-by-scene or even a frame-by-frame basis. 48Gbps Bandwidth Dynamic HDR Supports 8K@60Hz eARC (Enhanced Audio Return Channel) 48Gbps Bandwidth: These cables are guaranteed to carry bandwidth intensive loads and guaranteed to prevent handshake issues; snow; etc. Perceived hardware issues can be solved by fully supporting high-bandwidth dependent features; such as Dynamic HDR; Dolby VisionTM; Dolby Atmos®; and DTS X®.Dynamic HDR: Dynamic HDR ensures every moment of a video is displayed at its ideal values for depth; detail; brightness; contrast; and wider color gamuts; optimized on a scene-by-scene or even a frame-by-frame basis.Supports 8K@60Hz: 8K@60Hz resolution means a more immersive viewing experience with sharper high speed content. The resulting ultra fast and sharp images are great for sports; high performance gaming; and VR.eARC (Enhanced Audio Return Channel): eARC supports the most advanced audio formats; such as object-based audio; which provides an immersive multidimensional experience. The enhanced audio detail and depth can position audio events from movie soundtracks in 3D space.Advanced Gaming Ecosystem48Gbps; 8K@60Hz; Dynamic HDR; eARCThe high bandwidth and extended video resolution enables gaming consoles; PCs; laptops; PC monitors; VR gear; and UHD TVs to support the most advanced extreme gaming features; including support for AMD® FreeSyncTM on PlayStation® 4 Pro and Xbox OneTM X.Lengths: 1.5; 3; 6; and 8 feet Supports all HDMI® resolutions up to 10K; including 3D and Multiview videoSupports Dynamic HDR (High Dynamic Range) for brighter; deeper; and more lifelike colors Supports extended CEC (Consumer Electronics Control) commands and functions; the HDMI Ethernet Channel; and the eARC (Enhanced Audio Return Channel) features Supports AMD® FreeSyncTM on PlayStation® 4 Pro and Xbox OneTM X Supports SA-CD; DVD-Audio; DTS-HD Master AudioTM; Dolby TrueHDTM; and other high-definition audio standards Supports the 21:9 cinema aspect ratio Supports up to 32 audio channels and a 1536 kHz audio sampling rate Supports Deep Color with up to 16-bits per channel; including the Sony® x.v.ColorTM standard Supports simultaneous delivery of dual video streams to multiple users on the same screen Supports Game Mode VRR and produces a more fluid and better detailed gameplay experienceBuy with confidence with the MonopriceTM Lifetime Warranty on all cablesBuy with Confidence With Monoprice's Lifetime Warranty; you can rest assured we stand behin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (BR) Dantona Back up Power Battery (COMP-304)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 1500mAh (PMNN4075AR)
- WDT-RETAIL FLASH USB WDT - Retail Flash USB SDCZ73-064G-A46 64 GB; Ultra Flair Flash Drive - USB 3.0 (SDCZ73-064G-A46)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 6 ft, Black (P569-006)
- MONOPRICE High Speed HDMI Cable, 5 ft.Generic (13777)
- MONOPRICE HDMI Cable, 6 ft, L, Shielded, Black (44344)
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 100 ft. (13763)
- MONOPRICE High Speed HDMI Cable, 3 ft.Black (3871)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 50 ft. (13760)
- 4XEM Display Port To Hdmi Adapter Male To Female Cable - 10 in. (4XDPMHDMIFA10)
- Monoprice HDMI Cables