Shop All Extension Cords
Monoprice
DynamicView Ultra 8K High Speed HDMI Extension Cable_ 48Gbps_ 8K_ Dyna
Mfr # 38644
Zoro # G1697144
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 38644
- Zoro # G1697144
- UPC # 889028127964
- Country of Origin China
- Category Extension Cords
Description
DynamicViewTM Ultra 8K High Speed HDMI Cables are the next generation of HDMI cables. Supporting up to 8K resolution and 48Gbps bandwidth; this future-proofed cable just might be the last HDMI cable you'll ever need. DynamicView supports Dynamic HDR; meaning content will be able to take advantage of HDR's expanded contrast ranges; brightness levels; and heightened levels of detail; and now have them optimized on a scene-by-scene or even a frame by-frame basis. DynamicView Ultra 8K supports eARC; enabling the most advanced audio formats (including Object Based Audio) and audio signal control capabilities. This Ultra 8K High Speed HDMI Cable supports the following features: Supports 8K@120Hz/60Hz/30Hz; 4K@144Hz/120Hz/60Hz/30Hz video resolutions Backwards compatible with HDMI® versions 2.0 & 1.4 Supports VESA® DSC 1.2a/BT.2020 Supports HDR10 Dolby VisionTM; Variable Refresh Rate (VRR); and Quick Frame Transport Supports up to 32 audio channels and a 1536kHz audio sampling rate Supports Dynamic HDR Delivers up to 48Gbps bandwidth Supports eARC (Enhanced Audio Return Channel) and eARC Object-Based Audio Supports Game Mode VRR and the advanced game eco-system DynamicViewTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. VESA® is a registered trademark of the Video Electronics Standards Association.s Dolby®; Dolby VisionTM; and the double-D symbol are trademarks of Dolby Laboratories. Updated Jun 24; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL50)
- NVENT HOFFMAN Swing Panel Bracket, NOVAL Accessory, Steel (CSPBADB)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ 3-Prong_ (24199)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x IEC 60320 C13_ 18AWG_ 10A_ SJT_ (27314)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (6451)
- MONOPRICE Heavy Duty Extension Cord - Locking NEMA L5-20P to NEMA L5-20R_ 12AWG_ (35065)
- VALTERRA 50AMP RV DETACHABLE POWER CORD 25FT (A10-5025ED)
- Monoprice Extension Cords