Shop All Monitor Mounts & Brackets
Monoprice
Dual Monitor Free Standing Desk Mount
Mfr # 13815
Zoro # G8804391
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Dual Display, Cable Management, Tilt, Swivel, 360° Rotation
- Product Type Display Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 13815
- Zoro # G8804391
- UPC # 889028018743
- Country of Origin China
- Category Monitor Mounts & Brackets
Details
Item | Dual Monitor Free Standing Desk Mount |
Features | Dual Display, Cable Management, Tilt, Swivel, 360° Rotation |
Product Type | Display Stand |
Description
Dual Monitor Free Standing Desk Mount 15" - 30"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 7 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML7-12)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Solder Connector - High-Density 15 Pin, Male (DSC-3109)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-00541 AC-DC Adapter Charger Cord (010-SPS-09861)
- HUBBELL GAI-TRONICS Telephone, VoIP, Gray (295-712W)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Wht (21604)
- MONOPRICE Workstream by Gas-Lift Height Adjustable Sit-Stand Rolling Laptop Desk (30905)
- MONOPRICE Essential Single Monitor Desk Mount (16243)
- MONOPRICE Workstream by Textured Office Desk Mat (36636)
- MONOPRICE Workstream by Cubicle Flat Panel Monitor Mount (33098)
- MONOPRICE Workstream by Sit-Stand Single Motor Height Adjustable Table Desk Fram (31291)
- VICTOR TECHNOLOGY Monitor Riser, Black (1175-5)
- Monoprice Monitor Mounts & Brackets