Shop All Monitor Mounts & Brackets
This Product is Discontinued
Monoprice
Dual Monitor Arm, Black (Discontinued)
Mfr # 7564
Zoro # G8528457
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 10 in
- Width 17 in
- Material Aluminum
- Weight Capacity 18 lb
- For Use On Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7564
- Zoro # G8528457
- UPC # 00710348741045
- Country of Origin Multiple
- Category Monitor Mounts & Brackets
Dimensions
Height | 10 in |
Width | 17 in |
Length | 8 in |
Overall Height | 10 in |
Overall Width | 17 in |
Overall Length | 8 in |
Details
Material | Aluminum |
Weight Capacity | 18 lb |
For Use On | Desk |
Color | Black |
Monitor Capacity | 2 |
Mount | Clamp |
Includes | Hardware |
Item | Dual Monitor Arm |
Features | 15 to 22 in, Max 17.5 lb per Arm |
For Use With | Desks |
Product Type | Dual Monitor Arm |
Compatibility | 2 x LCD Monitor |
Number of Monitors | 2 |
Mount Mechanism | Clamp |
Description
Dual Monitor Arm, Clamp Mount, Material Aluminum, Color Black, Monitor Capacity 2, Weight Capacity 18 lb, Length 8 in, Width 17 in, Height 10 in, Features 15 to 22 in, Max 17.5 lb per Arm, For Use On Desk, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.