Shop All Monitor Mounts & Brackets
This Product is Discontinued
Monoprice
Dual Monitor Arm, Black (Discontinued)
Mfr # 5560
Zoro # G8528466
This Product is Discontinued
Key Features
- Height 14 in
- Width 27 in
- Material Steel
- Weight Capacity 33 lb
- Depth 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5560
- Zoro # G8528466
- UPC # 00844660055600
- Country of Origin Multiple
- Category Monitor Mounts & Brackets
Dimensions
Height | 14 in |
Width | 27 in |
Depth | 6" |
Length | 6 in |
Overall Height | 14 in |
Overall Width | 27 in |
Overall Length | 6 in |
Details
Material | Steel |
Weight Capacity | 33 lb |
For Use On | Desk |
Color | Black |
Monitor Capacity | 2 |
Item | Dual Monitor Arm |
Includes | Hardware |
Mount | Clamp |
For Use With | Desks |
Product Type | Dual Monitor Arm |
Number of Monitors | 2 |
Mount Mechanism | Clamp |
Description
Dual Monitor Arm, Clamp Mount, Material Steel, Color Black, Monitor Capacity 2, Weight Capacity 33 lb, Length 6 in, Width 27 in, Height 14 in, For Use On Desk, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.