Shop All Bluetooth & Smart Speakers
Monoprice
DT-4BT 60-Watt Multimedia Desktop Powered Speakers with Bluetooth
Mfr # 36572
Zoro # G1713025
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 36572
- Zoro # G1713025
- UPC # 889028118221
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
The Monoprice DT-4BT Powered Multimedia Desktop Speakers deliver high-quality sound in a compact form factor. Featuring a 60-watt Class AB amplifier driving 4" polypropylene woofers and 0.75" silk dome tweeters; the DT-4BT is engineered to deliver fantastic sound for near-field listening. The DT-4BT features a 3.5mm stereo input jack and a 3.5mm headphone jack on the front panel for easy access; plus a stereo pair of RCA jacks and a stereo pair of 1/4" balanced TRS jacks on the rear panel; allowing you to connect mobile; consumer; and professional audio equipment. The built-in Bluetooth® radio allows you to connect wirelessly and stream audio from any Bluetooth-equipped smartphone or tablet. These speakers are the perfect complement to any home; office; gaming; or entertainment setup. Support Files: User's Manual (Feb 1; 2019) The Bluetooth® word mark and logos are registered trademarks of Bluetooth SIG; Inc. Updated Apr 26; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Vexilar FL-8SE Genz Pack (ML8-1213291)
- SQUIDS BY ERGODYNE Blue Wrist ID Badge Holder (3388)
- AMPD Volt Plus USB A to Apple Lightning Braided Cable 6ft Black (AA-VOLTPLS-6FTBRAIDED-IOS8PIN-BLK)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 33Ah (47024)
- PYLE Bluetooth 200W Stereo Amp Receiver with USB and SD Card Readers (PDA6BU)
- MINIMINI Bottle Bluetooth Speaker (MI3594566)
- DOLPHIN AUDIO SPB-8X Splashproof Portable Bluetooth Speaker with Built-in Phone Holder and Speakerphone Black (SPB-8X BLK)
- SPORTSMAN Water Resistant Wireless Speaker (SPEAKERBH20)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR54BTB (PDWR54BTB)
- DOLPHIN AUDIO Dolphin Audio DR-20 Dolphin Audio Portable Bluetooth Speaker; Black (DR-20)
- JBL Charge 5 Waterproof Bluetooth Speaker, Teal (JBLCHARGE5TEALAM)
- Monoprice Bluetooth & Smart Speakers