Shop All RCA & Stereo Adapters
Monoprice
Dmxlighting 100 ft., 30.4 Meter, 3 Pin
Mfr # 601630
Zoro # G8812155
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type XLR
- Cable Length 100 ft
- Material Aluminum - Shielding
- Sub-Category Speaker Wire
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 601630
- Zoro # G8812155
- UPC # 757901811104
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Cable Length | 100 ft |
Details
Item | Dmxlighting 100 ft.,30.4 Meter,3 Pin |
Cable Type | XLR |
Material | Aluminum - Shielding |
Sub-Category | Speaker Wire |
Shielding | Yes |
Product Type | Audio Cable |
Description
Dmxlighting 100 ft.,30.4 Meter,3 Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Powerbank (215 1643 DW2)
- SYBA Usb Stereo Audio Adapter, C-Media Chipse (SD-CM-UAUD)
- BARSKA General Monocular, 3x Magnification, Roof Prism, 328 ft @ 1000 yd Field of View (BQ12388)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Replacement Battery for Deltec 2026C (ML18-1221182)
- MONOPRICE TRS(F) 6.35mm to TRS(F) 6.35mm Coupler (5574)
- MONOPRICE 2 RCA Jack to 2 RCA Jack Adapter (7238)
- MONOPRICE 3.5mm M Plug to RCA Jack Adapter (7146)
- MONOPRICE Stereo Male To Rca Stereo M, 6 ft., Black (9768)
- MONOPRICE Stereo Male To 3.5mm Stereo M, 6 ft., Blk (9765)
- MONOPRICE 1-Gang Brush Wall Plate_ White (21629)
- WEILER Weiler 804-21076 Sm-3-4 .0063-4In Dia P (804-21076)
- Monoprice RCA & Stereo Adapters