Shop All RCA & Stereo Adapters
Monoprice
Dmx512 Controller, 16 Channel
Mfr # 612120
Zoro # G8813108
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19"
- Height 3.5"
- Depth 7.5"
- Product Type Audio Mixer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 612120
- Zoro # G8813108
- UPC # 757901814334
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Width | 19" |
Height | 3.5" |
Depth | 7.5" |
Details
Item | Dmx512 Controller,16 Channel |
Product Type | Audio Mixer |
Description
Dmx512 Controller,16 Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom Li-Ion 4-Cell Battery For Dell - F3Ygt (F3YGT-AX)
- FIVEGEARS USB 2.0 To Serial DB9 Male 9 Pin RS232 Cable Adapter (FI3537801)
- PYLE 4 Way Dj Tweeter System (PAHT4)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Dalton Medical Primechair PC-MP3C2 Wheelchair (ML22-12GEL49)
- MONOPRICE 2 RCA Jack to 2 RCA Jack Adapter (7238)
- MONOPRICE Speaker Plugs - Pin Type Crimp, 1pr (5973)
- MONOPRICE RCA Plug to RCA Jack x2 Splitter Adapter (7186)
- MONOPRICE Banana Speaker Plugs, Dual - Black (2945)
- MONOPRICE TRS(F) 6.35mm to TRS(F) 6.35mm Coupler (5574)
- MONOPRICE SS2V70 70V 2-Zone 100-Watt Speaker Selector (38165)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-509)
- Monoprice RCA & Stereo Adapters