Shop All HDMI Cables
Monoprice
DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black
Mfr # 33125
Zoro # G1721565
original price:
$40.23
34% off
new price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 33125
- Zoro # G1721565
- UPC # 889028082812
- Country of Origin China
- Category HDMI Cables
Description
Connect your DisplayPort® video source to a 4K@60Hz High Dynamic Range (HDR) HDMI® video display. This adapter is fully compliant with the HDMI 2.0 and HDCPTM 2.2 specifications and supports all the features found in the specs; including 3D and Multi View video. It delivers up to 18Gbps bandwidth and supports the 21:9 cinema aspect ration and up to 32 audio channels and a 1536kHz sampling rate. It supports the High Dynamic Range (HDR) feature; which significantly expands the contrast ratio and color accuracy. 4K@60Hz Resolution High Dynamic Range (HDR) Compact Design 4K Resolution: Enjoy stunningly realistic and lifelike video with the maximum 3840x2160p (4K) resolution with a full 60Hz framerate and support for more than 1 billion colors.High Dynamic Range (HDR): HDR is an acronym for High Dynamic Range. TVs with HDR show a better; more realistic image with more contrast; brightness; and colors than ever before. HDR significantly expands contrast ratio and color accuracy. Contrast ratio is related to how bright or dark a screen is and color accuracy is how closely the colors on the screen match colors in real life. Bright images seem brighter; with more depth.Compact Design: The small size and light weight of this adapter makes it easy to stow in a laptop bag or purse; which means that you can always have it with you when you need to connect to an HDMI® display.CompatibilitiesCompatible with DisplayPort® equipped PCs and laptops; including the Apple MacBook® and Google ChromebookTMBuy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association.HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries.HDCPTM is a trademark of Digital Content Protection LLC.Apple® and MacBook® are trademarks of Apple Inc.; registered in the U.S. and other countries.GoogleTM; ChromeTM; and ChromebookTM are trademarks of Google LLC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plantronics Cs540 (CS540 PLANTRONICS)
- RCA Deluxe Banana Plugs, Pack/2 (AH10R)
- MOUNT-IT Dual Screen TV Ceiling Mount (MI-510)
- AVERY Badge Holder w/ Clip, Landscape, 2-1/4"x3-1/2" Badge, 50/BX, CL PK (AVE2921)
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- MONOPRICE HDMI Cable, 10 ft, L, Shielded, Black (44345)
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- MONOPRICE HDMI Cable, Std Speed, Blue, 1.5ft, 28AWG (3944)
- MONOPRICE Blkbird 4K 4x1 HDMI Switch w/Audio Extractor_ HDR_ 18Gbps_ YCbCr 4:4:4 (30919)
- MONOPRICE HDMI Port Saver, Right Angle, (MtoF), 270 (4860)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, M/M, M/M, 6ft (P568-006)
- Monoprice HDMI Cables