Shop All Stereo & Optical Audio Cables
Monoprice
Displayport 1.2 To Hdtv Cable, 6 ft.
Mfr # 13371
Zoro # G8801637
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort
- Length 6 ft.
- Cable Length 6 ft
- For Use With Computers, Phones, and Tablets
- Features High Bit Rate 2 (HBR2) Bandwidth of Up to 21.6 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Broad Compatibility with MacBooks, PCs, Phones, and Tablets with DisplayPort or Mini DisplayPort Video out and High-Resolution HDMI Enabled Displays, Backwards Compatible with DisplayPort 1.1/1.1a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 13371
- Zoro # G8801637
- UPC # 889028014196
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Cable Length | 6 ft |
Details
Cable Type | DisplayPort |
For Use With | Computers, Phones, and Tablets |
Features | High Bit Rate 2 (HBR2) Bandwidth of Up to 21.6 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Broad Compatibility with MacBooks, PCs, Phones, and Tablets with DisplayPort or Mini DisplayPort Video out and High-Resolution HDMI Enabled Displays, Backwards Compatible with DisplayPort 1.1/1.1a |
Standards | Displayport 1.2a Compliant |
Item | Displayport 1.2 To Hdtv Cable,6 ft. |
Description
Displayport 1.2 To Hdtv Cable,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Casil 12100 (ML10-12153711)
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for E-TON 90 All models 2013 (YTZ7S1301)
- MONOPRICE Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_ (21680)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- MONOPRICE A/V Cable, 2 RCA M/M, 12ft (2865)
- MONOPRICE Coaxial Cable, RG-6, 15 ft., Black (6314)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 35ft (5602)
- TRIPP LITE HDMI To DVI Cable, 6 ft., Black (P566-006)
- Monoprice Stereo & Optical Audio Cables