Shop All Stereo & Optical Audio Cables
Monoprice
Displayport 1.2 Cable, 25 ft.
Mfr # 13363
Zoro # G8801661
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft.
- Cable Type DisplayPort
- Cable Length 25 ft
- For Use With Computers, Phones, and Tablets
- Connector Type Latching DisplayPort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 13363
- Zoro # G8801661
- UPC # 889028014110
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 25 ft. |
Cable Length | 25 ft |
Details
Cable Type | DisplayPort |
For Use With | Computers, Phones, and Tablets |
Connector Type | Latching DisplayPort |
Features | Twice as Fast, 4K Capable |
Standards | Displayport 1.2a Compliant |
Item | Displayport 1.2 Cable,25 ft. |
Product Type | A/V Cable |
Description
Displayport 1.2 Cable,25 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cisco 8821 Battery (8821 BATTERY CISCO)
- RAYOVAC Hearing Aid Battery, Size 10, Yellow, PK16 (10-16)
- PEERLESS Articulating Mount, For Displays, 60 lb. (CMJ300)
- DURACELL Easy Tab Hearing Aid Battery, # 312 (DA312B8ZM09)
- MONOPRICE A/V Cable, 2 RCA M/M, 50ft (2868)
- MONOPRICE Coaxial Cable, RG-6, 12 ft., Black (3032)
- MONOPRICE Speaker Wire 18Awg Cl2 2-Conductor_ 50 (4044)
- MONOPRICE A/V Cable, 2 RCA M/M, 12ft (2865)
- MONOPRICE Braided DisplayPort 1.4 Cable_ 6ft_ Gray (37920)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- ROLLS ROLLS MX22S Mini Mix (MX22S)
- Monoprice Stereo & Optical Audio Cables