Shop All Stereo & Optical Audio Cables
Monoprice
DisplayPort 1.1 to HDTV Cable_ 6ft
Mfr # 16213
Zoro # G1694579
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 16213
- Zoro # G1694579
- UPC # 889028043370
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
This cable is designed to connect a DisplayPort® video source to an HDTV display that uses the standard HDMI® Type-A video connector. It complies with the DisplayPort 1.1 standard; which provides up to 10.8 Gbps. It can transmit 1080p@60Hz video with up to 48-bit Deep Color (16-bits per channel); as well as 4K@24Hz. The connectors are gold plated to ensure long term corrosion resistance and smooth connections. The DisplayPort connector features the standard mechanical latch to lock the cable connector to the panel connector. DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Updated Mar 17; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON W2050 Pro 1080p Auto Focus Pro Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (K81176WW)
- POPSOCKETS PopGrip, Carbonite Weave (800549)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Philips HC102 Home Unit (ML4-645104059)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 35ft (5602)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 50ft (2982)
- MONOPRICE Null Modem Db9 F/F Molded Cable, 10 ft. (478)
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 25ft (5581)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 10ft (6305)
- Monoprice Stereo & Optical Audio Cables