Shop All Stereo & Optical Audio Cables
Monoprice
Db25 M/M Molded Cable, 50 ft.
Mfr # 1587
Zoro # G8785485
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Cable Type Molded
- Cable Length 50 ft
- Connector Type Male to Male
- Features Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 1587
- Zoro # G8785485
- UPC # 844660015871
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 50 ft. |
Cable Length | 50 ft |
Details
Cable Type | Molded |
Connector Type | Male to Male |
Features | Molded |
Item | Db25 M/M Molded Cable,50 ft. |
Product Type | Data Transfer Cable |
Description
Db25 M/M Molded Cable,50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE CEILING FAN ANTQ WH 56"" (78127)
- EREPLACEMENTS Ac Adapt F/ Toughbook (CF-AA1623AM-ER)
- ULTRATECH 12V 5AH SLA BATTERY F1 (IM-1250F1)
- TRIPP LITE VGA Analog Trunk Cable, TypeA, PVC, 35Ft (EZA-035)
- MONOPRICE A/V Cable, Optical Toslink, 50ft (2669)
- MONOPRICE A/V Cable, Optical Toslink, 35ft (2832)
- MONOPRICE Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_ (21679)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- MONOPRICE Midi Cable W 5 P Din Plugs, Black20 ft. (8535)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- ACE PRODUCTS GROUP 6 in. Y Cable, Stereo 3.5 mm Male -Dual RCA Female (PYIC06)
- Monoprice Stereo & Optical Audio Cables