Shop All Voice & Data Jacks
Monoprice
Datacom Jack, Cat6, Tooless, White
Mfr # 1044
Zoro # G4470234
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT6
- Material Plastic
- Color White
- For Use With Keystone Wallplate and Network Racks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 1044
- Zoro # G4470234
- UPC # 844660010449
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Depth | 1.62 in |
Height | 0.81 in |
Width | 1.06 in |
Overall Height | 3/4 in |
Overall Width | 1 in |
Overall Depth | 1 5/8 in |
Details
Item | Keystone Jack |
Series | Standard |
Cable Type | CAT6 |
Material | Plastic |
Color | White |
For Use With | Keystone Wallplate and Network Racks |
Number of Ports | 1 |
Termination Type | Tool-Less |
Compatible Connector Type | RJ45 |
Compatible Cable Performance Category | 6 |
Description
Keystone Jack, Termination Type Tool-Less, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 5/8 in, Overall Height 3/4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (A18-6F)
- VYNCKIER Enclosure (VJ1008HWPL1)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- EATON BUSSMANN Automotive Fuse, AMG Series, 100A, 32V DC, Non-Indicating (AMG-100)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Green (5372)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Beige (5373)
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- MONOPRICE Datacom Jack, Cat6, Tooless, Black (1039)
- MONOPRICE Datacom Jack, Cat5, Tooless, Beige (1075)
- MONOPRICE Datacom Jack, Cat6, Tooless, Blue (1040)
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- Monoprice Voice & Data Jacks